IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2224-15

  • ERIKS:13564690
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.19

-

10+

€2.93

43.59%

25+

€1.73

66.67%

50+

€1.18

77.29%

100+

€0.87

83.15%

200+

€0.72

86.08%

500+

€0.65

87.55%

1000+

€0.63

87.91%

2500+

€0.51

90.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2224-15
Shaft diameter
22 mm
Outer Diameter
24 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free