IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2023-35

  • ERIKS:13564686
Image 1
Image 2
Image 1
Image 2
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.55

41.56%

25+

€2.20

63.75%

50+

€1.56

74.38%

100+

€1.27

79.06%

200+

€1.06

82.50%

500+

€0.95

84.38%

1000+

€0.93

84.69%

2500+

€0.80

86.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2023-35
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free