IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2022-47

  • ERIKS:13564681
Image 1
Image 2
Image 1
Image 2
Save to list

€4.33/ pieceexcl. VAT

€5.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.33

-

10+

€3.25

25.00%

25+

€2.38

45.18%

50+

€1.88

56.58%

100+

€1.48

65.79%

200+

€1.33

69.30%

500+

€1.16

73.25%

1000+

€1.05

75.88%

2500+

€0.97

77.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2022-47
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
47 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free