IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2022-03

  • ERIKS:11524396
Image 1
Image 2
Image 1
Image 2
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.67

-

10+

€2.55

45.53%

25+

€1.39

70.33%

50+

€0.87

81.30%

100+

€0.61

86.99%

200+

€0.49

89.43%

500+

€0.42

91.06%

1000+

€0.32

93.09%

2500+

€0.28

93.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2022-03
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free