IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1820-15

  • ERIKS:13564664
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€2.89

43.70%

25+

€1.71

66.67%

50+

€1.16

77.41%

100+

€0.86

83.33%

200+

€0.70

86.30%

500+

€0.63

87.78%

1000+

€0.59

88.52%

2500+

€0.49

90.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free