IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1820-10

  • ERIKS:13564662
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.98

-

10+

€2.79

43.89%

25+

€1.58

68.32%

50+

€1.06

78.63%

100+

€0.76

84.73%

200+

€0.65

87.02%

500+

€0.55

88.93%

1000+

€0.51

89.69%

2500+

€0.42

91.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1820-10
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free