IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1517-04

  • ERIKS:13564646
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.64

-

10+

€2.53

45.49%

25+

€1.37

70.49%

50+

€0.86

81.56%

100+

€0.59

87.30%

200+

€0.44

90.57%

500+

€0.36

92.21%

1000+

€0.30

93.44%

2500+

€0.25

94.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1517-04
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free