IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1416-45

  • ERIKS:13510775
Image 1
Image 2
Image 1
Image 2
Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.11

-

10+

€2.91

43.12%

25+

€1.73

66.17%

50+

€1.20

76.58%

100+

€0.91

82.16%

200+

€0.76

85.13%

500+

€0.67

86.99%

1000+

€0.63

87.73%

2500+

€0.55

89.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1416-45
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
45 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free