IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1416-10

  • ERIKS:13564641
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.73

-

10+

€2.58

45.38%

25+

€1.44

69.48%

50+

€0.93

80.32%

100+

€0.65

86.35%

200+

€0.51

89.16%

500+

€0.40

91.57%

1000+

€0.36

92.37%

2500+

€0.28

93.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1416-10
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free