IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1416-06

  • ERIKS:13564639
Image 1
Image 2
Image 1
Image 2
Save to list

€4.71/ pieceexcl. VAT

€5.70incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.71

-

10+

€2.57

45.56%

25+

€1.41

70.16%

50+

€0.93

80.24%

100+

€0.65

86.29%

200+

€0.51

89.11%

500+

€0.40

91.53%

1000+

€0.36

92.34%

2500+

€0.28

93.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1416-06
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free