IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1416-03

  • ERIKS:13564638
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.66

-

10+

€2.49

46.53%

25+

€1.35

71.02%

50+

€0.86

81.63%

100+

€0.61

86.94%

200+

€0.46

90.20%

500+

€0.36

92.24%

1000+

€0.32

93.06%

2500+

€0.27

94.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1416-03
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free