IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-135140-80

  • ERIKS:13564635
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€65.65/ pieceexcl. VAT

€79.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.65

-

10+

€49.21

25.04%

25+

€40.28

38.64%

50+

€35.09

46.54%

100+

€33.25

49.35%

200+

€31.88

51.43%

500+

€29.96

54.36%

1000+

€25.86

60.61%

2500+

€24.53

62.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-135140-80
Shaft diameter
135 mm
Outer Diameter
140 mm
Width
80 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free