




€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.83 | - |
10+ | €2.72 | 43.70% |
25+ | €1.52 | 68.50% |
50+ | €0.99 | 79.53% |
100+ | €0.70 | 85.43% |
200+ | €0.61 | 87.40% |
500+ | €0.49 | 89.76% |
1000+ | €0.44 | 90.94% |
2500+ | €0.38 | 92.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-1315-25 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |