IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-125130-100

  • ERIKS:13564627
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€62.09/ pieceexcl. VAT

€75.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.09

-

10+

€46.49

25.12%

25+

€38.02

38.77%

50+

€33.12

46.66%

100+

€31.37

49.48%

200+

€29.49

52.51%

500+

€27.68

55.42%

1000+

€25.40

59.09%

2500+

€24.45

60.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-125130-100
Shaft diameter
125 mm
Outer Diameter
130 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free