




€4.07/ pieceexcl. VAT
€4.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.07 | - |
10+ | €2.20 | 45.79% |
25+ | €1.20 | 70.56% |
50+ | €0.87 | 78.50% |
100+ | €0.46 | 88.79% |
200+ | €0.36 | 91.12% |
500+ | €0.27 | 93.46% |
1000+ | €0.23 | 94.39% |
2500+ | €0.19 | 95.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-1213-047 |
Shaft diameter | 12 mm |
Outer Diameter | 13 mm |
Width | 4.7 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |