IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-110115-100

  • ERIKS:13564610
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€57.99/ pieceexcl. VAT

€70.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.99

-

10+

€43.34

25.26%

25+

€35.38

38.99%

50+

€30.78

46.92%

100+

€29.15

49.74%

200+

€27.42

52.72%

500+

€25.71

55.67%

1000+

€24.13

58.39%

2500+

€22.74

60.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-110115-100
Shaft diameter
110 mm
Outer Diameter
115 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free