




€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.73 | - |
10+ | €2.60 | 44.98% |
25+ | €1.46 | 69.08% |
50+ | €0.93 | 80.32% |
100+ | €0.67 | 85.94% |
200+ | €0.55 | 88.35% |
500+ | €0.42 | 91.16% |
1000+ | €0.36 | 92.37% |
2500+ | €0.30 | 93.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-1014-10 |
Shaft diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |