IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0911-06

  • ERIKS:13564585
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.67

-

10+

€2.55

45.53%

25+

€1.39

70.33%

50+

€0.87

81.30%

100+

€0.61

86.99%

200+

€0.49

89.43%

500+

€0.40

91.46%

1000+

€0.32

93.09%

2500+

€0.27

94.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0911-06
Shaft diameter
9 mm
Outer Diameter
11 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free