IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0910-12

  • ERIKS:13564582
Image 1
Image 2
Image 1
Image 2
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.52

-

10+

€2.45

45.80%

25+

€1.33

70.59%

50+

€0.84

81.51%

100+

€0.57

87.39%

200+

€0.46

89.92%

500+

€0.38

91.60%

1000+

€0.32

92.86%

2500+

€0.27

94.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0910-12
Shaft diameter
9 mm
Outer Diameter
10 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free