




€3.84/ pieceexcl. VAT
€4.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.84 | - |
10+ | €2.09 | 45.54% |
25+ | €1.16 | 69.80% |
50+ | €0.70 | 81.68% |
100+ | €0.44 | 88.61% |
200+ | €0.40 | 89.60% |
500+ | €0.32 | 91.58% |
1000+ | €0.25 | 93.56% |
2500+ | €0.23 | 94.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-0810-06 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | No |
d1 | 8 mm |
d2 | 10 mm |
b1 | 6 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |