IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0709-09

  • ERIKS:13564562
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.84

-

10+

€2.09

45.54%

25+

€1.16

69.80%

50+

€0.70

81.68%

100+

€0.44

88.61%

200+

€0.40

89.60%

500+

€0.32

91.58%

1000+

€0.25

93.56%

2500+

€0.23

94.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0709-09
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
9 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free