IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0608-11

  • ERIKS:13564557
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.45

-

10+

€2.28

48.72%

25+

€1.27

71.37%

50+

€0.76

82.91%

100+

€0.49

88.89%

200+

€0.44

90.17%

500+

€0.36

91.88%

1000+

€0.28

93.59%

2500+

€0.25

94.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0608-11
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
11.8 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free