IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0608-09

  • ERIKS:13564555
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.09

-

10+

€2.20

46.05%

25+

€1.22

70.23%

50+

€0.76

81.40%

100+

€0.46

88.84%

200+

€0.42

89.77%

500+

€0.36

91.16%

1000+

€0.28

93.02%

2500+

€0.23

94.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0608-09
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
9.5 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free