IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0608-03

  • ERIKS:13174981
Image 1
Image 2
Image 1
Image 2
Save to list

€4.29/ pieceexcl. VAT

€5.19incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.29

-

10+

€2.24

47.79%

25+

€1.16

73.01%

50+

€0.67

84.51%

100+

€0.40

90.71%

200+

€0.38

91.15%

500+

€0.30

92.92%

1000+

€0.25

94.25%

2500+

€0.21

95.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0608-03
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free