




€4.28/ pieceexcl. VAT
€5.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.28 | - |
10+ | €2.22 | 48.00% |
25+ | €1.16 | 72.89% |
50+ | €0.67 | 84.44% |
100+ | €0.40 | 90.67% |
200+ | €0.36 | 91.56% |
500+ | €0.30 | 92.89% |
1000+ | €0.23 | 94.67% |
2500+ | €0.21 | 95.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-0608-025 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 2.5 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |