




€4.24/ pieceexcl. VAT
€5.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.24 | - |
10+ | €2.20 | 47.98% |
25+ | €1.14 | 73.09% |
50+ | €0.65 | 84.75% |
100+ | €0.38 | 91.03% |
200+ | €0.36 | 91.48% |
500+ | €0.28 | 93.27% |
1000+ | €0.23 | 94.62% |
2500+ | €0.19 | 95.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-0608-015 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 1.5 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |