IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0405-06

  • ERIKS:13564538
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.31

-

10+

€2.03

52.86%

25+

€1.14

73.57%

50+

€0.68

84.14%

100+

€0.42

90.31%

200+

€0.38

91.19%

500+

€0.30

92.95%

1000+

€0.25

94.27%

2500+

€0.21

95.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0405-06
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free