IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-0304-05

  • ERIKS:13564536
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€3.53/ pieceexcl. VAT

€4.27incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.53

-

10+

€1.92

45.70%

25+

€1.06

69.89%

50+

€0.67

81.18%

100+

€0.38

89.25%

200+

€0.32

90.86%

500+

€0.30

91.40%

1000+

€0.25

93.01%

2500+

€0.21

94.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-0304-05
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free