




€3.53/ pieceexcl. VAT
€4.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.53 | - |
10+ | €1.92 | 45.70% |
25+ | €1.06 | 69.89% |
50+ | €0.67 | 81.18% |
100+ | €0.36 | 89.78% |
200+ | €0.30 | 91.40% |
500+ | €0.28 | 91.94% |
1000+ | €0.21 | 94.09% |
2500+ | €0.19 | 94.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-0304-03 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |