IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSI-4043-32

  • ERIKS:13564531
Image 1
Iglidur® G Imperial Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€19.06/ pieceexcl. VAT

€23.06incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.06

-

10+

€13.57

28.81%

25+

€10.58

44.47%

50+

€8.95

53.04%

100+

€8.30

56.43%

200+

€7.05

63.01%

500+

€6.54

65.70%

1000+

€6.18

67.60%

2500+

€5.70

70.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSI-4043-32
Shaft diameter
2.1/2 in
Outer diameter
2.11/16 in
Width
2 in
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free