

€7.14/ pieceexcl. VAT
€8.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.14 | - |
10+ | €6.42 | 10.11% |
25+ | €5.83 | 18.35% |
50+ | €5.55 | 22.34% |
100+ | €5.32 | 25.53% |
200+ | €5.11 | 28.46% |
500+ | €4.66 | 34.84% |
1000+ | €4.29 | 39.89% |
2500+ | €3.93 | 44.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-3235-24 |
Shaft diameter | 2 in |
Outer diameter | 2.3/16 in |
Width | 1.1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |