

€4.43/ pieceexcl. VAT
€5.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.43 | - |
10+ | €3.84 | 13.30% |
25+ | €3.17 | 28.33% |
50+ | €2.83 | 36.05% |
100+ | €2.60 | 41.20% |
200+ | €2.53 | 42.92% |
500+ | €2.28 | 48.50% |
1000+ | €2.15 | 51.50% |
2500+ | €2.00 | 54.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-2629-20 |
Shaft diameter | 1.5/8 in |
Outer diameter | 1.25/32 in |
Width | 1.1/4 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |