

€3.97/ pieceexcl. VAT
€4.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
10+ | €3.27 | 17.70% |
25+ | €2.72 | 31.58% |
50+ | €2.38 | 40.19% |
100+ | €2.15 | 45.93% |
200+ | €2.09 | 47.37% |
500+ | €1.88 | 52.63% |
1000+ | €1.77 | 55.50% |
2500+ | €1.62 | 59.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-2426-24 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.21/32 in |
Width | 1.1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |