

€3.84/ pieceexcl. VAT
€4.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.84 | - |
10+ | €3.17 | 17.33% |
25+ | €2.58 | 32.67% |
50+ | €2.26 | 41.09% |
100+ | €2.07 | 46.04% |
200+ | €2.00 | 48.02% |
500+ | €1.81 | 52.97% |
1000+ | €1.67 | 56.44% |
2500+ | €1.54 | 59.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-2426-16 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.21/32 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |