

€3.42/ pieceexcl. VAT
€4.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.42 | - |
10+ | €2.74 | 20.00% |
25+ | €2.15 | 37.22% |
50+ | €1.82 | 46.67% |
100+ | €1.58 | 53.89% |
200+ | €1.54 | 55.00% |
500+ | €1.39 | 59.44% |
1000+ | €1.29 | 62.22% |
2500+ | €1.18 | 65.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-2426-12 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.21/32 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |