

€3.48/ pieceexcl. VAT
€4.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.48 | - |
10+ | €2.79 | 19.67% |
25+ | €2.20 | 36.61% |
50+ | €1.90 | 45.36% |
100+ | €1.67 | 51.91% |
200+ | €1.54 | 55.74% |
500+ | €1.41 | 59.56% |
1000+ | €1.35 | 61.20% |
2500+ | €1.29 | 62.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-2022-20 |
Shaft diameter | 1.1/4 in |
Outer diameter | 1.13/32 in |
Width | 1.1/4 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |