

€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.29 | - |
10+ | €2.60 | 20.81% |
25+ | €2.03 | 38.15% |
50+ | €1.73 | 47.40% |
100+ | €1.48 | 54.91% |
200+ | €1.44 | 56.07% |
500+ | €1.31 | 60.12% |
1000+ | €1.22 | 63.01% |
2500+ | €1.12 | 65.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-2022-14 |
Shaft diameter | 1.1/4 in |
Outer diameter | 1.13/32 in |
Width | 7/8 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |