

€3.52/ pieceexcl. VAT
€4.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.52 | - |
10+ | €2.81 | 20.00% |
25+ | €2.22 | 36.76% |
50+ | €1.92 | 45.41% |
100+ | €1.71 | 51.35% |
200+ | €1.63 | 53.51% |
500+ | €1.48 | 57.84% |
1000+ | €1.39 | 60.54% |
2500+ | €1.29 | 63.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1618-24 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1.1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |