

€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.29 | - |
10+ | €2.60 | 20.81% |
25+ | €2.03 | 38.15% |
50+ | €1.73 | 47.40% |
100+ | €1.48 | 54.91% |
200+ | €1.39 | 57.80% |
500+ | €1.35 | 58.96% |
1000+ | €1.16 | 64.74% |
2500+ | €1.08 | 67.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1618-16 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |