IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSI-1618-12

  • ERIKS:13564521
Image 1
Iglidur® G Imperial Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.21

-

10+

€2.53

21.30%

25+

€1.94

39.64%

50+

€1.63

49.11%

100+

€1.39

56.80%

200+

€1.24

61.54%

500+

€1.16

63.91%

1000+

€1.05

67.46%

2500+

€0.97

69.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSI-1618-12
Shaft diameter
1 in
Outer diameter
1.1/8 in
Width
3/4 in
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free