

€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.08 | - |
10+ | €2.34 | 24.07% |
25+ | €1.79 | 41.98% |
50+ | €1.46 | 52.47% |
100+ | €1.24 | 59.88% |
200+ | €1.12 | 63.58% |
500+ | €0.97 | 68.52% |
1000+ | €0.91 | 70.37% |
2500+ | €0.84 | 72.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1416-08 |
Shaft diameter | 7/8 in |
Outer diameter | 1 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |