

€3.10/ pieceexcl. VAT
€3.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.10 | - |
10+ | €2.38 | 23.31% |
25+ | €1.81 | 41.72% |
50+ | €1.48 | 52.15% |
100+ | €1.27 | 58.90% |
200+ | €1.14 | 63.19% |
500+ | €1.03 | 66.87% |
1000+ | €0.93 | 69.94% |
2500+ | €0.86 | 72.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1214-16 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |