

€2.96/ pieceexcl. VAT
€3.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.96 | - |
10+ | €2.28 | 23.08% |
25+ | €1.73 | 41.67% |
50+ | €1.41 | 52.56% |
100+ | €1.20 | 59.62% |
200+ | €1.05 | 64.74% |
500+ | €0.93 | 68.59% |
1000+ | €0.86 | 71.15% |
2500+ | €0.80 | 73.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1214-12 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |