

€2.89/ pieceexcl. VAT
€3.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.89 | - |
10+ | €2.20 | 23.68% |
25+ | €1.63 | 43.42% |
50+ | €1.33 | 53.95% |
100+ | €1.12 | 61.18% |
200+ | €0.95 | 67.11% |
500+ | €0.86 | 70.39% |
1000+ | €0.76 | 73.68% |
2500+ | €0.72 | 75.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1214-08 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |