

€2.57/ pieceexcl. VAT
€3.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.57 | - |
10+ | €1.88 | 26.67% |
25+ | €1.31 | 48.89% |
50+ | €0.97 | 62.22% |
100+ | €0.74 | 71.11% |
200+ | €0.63 | 75.56% |
500+ | €0.57 | 77.78% |
1000+ | €0.46 | 82.22% |
2500+ | €0.42 | 83.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1011-20 |
Shaft diameter | 5/8 in |
Outer diameter | 23/32 in |
Width | 1.1/4 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |