

€2.55/ pieceexcl. VAT
€3.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
10+ | €1.84 | 27.61% |
25+ | €1.27 | 50.00% |
50+ | €0.95 | 62.69% |
100+ | €0.72 | 71.64% |
200+ | €0.61 | 76.12% |
500+ | €0.51 | 79.85% |
1000+ | €0.44 | 82.84% |
2500+ | €0.40 | 84.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-1011-16 |
Shaft diameter | 5/8 in |
Outer diameter | 23/32 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |