

€2.45/ pieceexcl. VAT
€2.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.45 | - |
10+ | €1.77 | 27.91% |
25+ | €1.18 | 51.94% |
50+ | €0.84 | 65.89% |
100+ | €0.63 | 74.42% |
200+ | €0.51 | 79.07% |
500+ | €0.40 | 83.72% |
1000+ | €0.36 | 85.27% |
2500+ | €0.30 | 87.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-0708-08 |
Shaft diameter | 7/16 in |
Outer diameter | 17/32 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |