IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSI-0607-08

  • ERIKS:13564507
Image 1
Iglidur® G Imperial Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.45

-

10+

€1.77

27.91%

25+

€1.18

51.94%

50+

€0.84

65.89%

100+

€0.63

74.42%

200+

€0.51

79.07%

500+

€0.42

82.95%

1000+

€0.36

85.27%

2500+

€0.30

87.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSI-0607-08
Shaft diameter
3/8 in
Outer diameter
15/32 in
Width
1/2 in
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free