IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSI-0405-08

  • ERIKS:13564503
Image 1
Iglidur® G Imperial Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€2.41/ pieceexcl. VAT

€2.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.41

-

10+

€1.71

29.13%

25+

€1.14

52.76%

50+

€0.82

66.14%

100+

€0.61

74.80%

200+

€0.46

81.10%

500+

€0.40

83.46%

1000+

€0.32

86.61%

2500+

€0.28

88.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSI-0405-08
Shaft diameter
1/4 in
Outer diameter
5/16 in
Width
1/2 in
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free