

€2.38/ pieceexcl. VAT
€2.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.38 | - |
10+ | €1.67 | 29.60% |
25+ | €1.12 | 52.80% |
50+ | €0.76 | 68.00% |
100+ | €0.57 | 76.00% |
200+ | €0.42 | 82.40% |
500+ | €0.36 | 84.80% |
1000+ | €0.28 | 88.00% |
2500+ | €0.25 | 89.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-0203-03 |
Shaft diameter | 1/8 in |
Outer diameter | 3/16 in |
Width | 3/16 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |